Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
2272 Bodine Gearmotors, 42R-5N Series, Right Angle AC Gearmotor, .375 HP,
2272 Bodine Gearmotors, 42R-5N Series, Right Angle AC Gearmotor, .375 HP,
This item cannot be canceled or returned
Description
Gearmotors, 42R-5N Series
Right Angle AC Gearmotor, .375 HP,
42R-5N Series Information
Specifications
Specifications
| Manufacturer Part Number |
BE-2272 |
| Manufacturer |
Bodine |
| Product Series |
42R-5N |
| Family Series |
Bodine Gearmotors, 42R-5N Series |
| Description |
Right Angle AC Gearmotor, .375 HP, 3 PH, 230VAC, 85 RPM |
| Output Speed |
85 RPM |
| Ratio |
20:1 |
| Nominal Ratio (:1) |
20 |
| Nominal Torque |
103 in-lbs |
| Output Style |
Right Hand Shaft |
| Horsepower |
3/8 hp |
| Phase |
3 |
| AC Voltage |
230 VAC |
| Nominal Voltage |
240 VAC |
| Current Rating |
1.9 A |
| Net Weight |
1.7356 lbs |
| Gross Weight |
1.7356 lbs |
2272
Bodine Gearmotors, 42R-5N Series