227201
Gems Sensors & Controls Sensors, ELS-1150XP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

227201

Gems Sensors & Controls Sensors, ELS-1150XP Series

227201

Gems Sensors & Controls Sensors, ELS-1150XP Series
ELS-1150XP Series Level Switch
MFG Item Number
227201
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Sensors, ELS-1150XP Series
Item #
227201
ELS-1150XP Series Level Switch

ELS-1150XP Series Information


Specifications

Specifications
Manufacturer Part Number 227201
Manufacturer Gems Sensors & Controls
Product Series ELS-1150XP
Family Series Gems Sensors & Controls Sensors, ELS-1150XP Series
Description ELS-1150XP Series Level Switch
Float Type Horizontal, Vertical Float
Switching Current 0.1 A
Connection Type Wire Leads
PSI Rating 5,000
Operating Temperature -40-257 °F
Approvals FM
Net Weight 0 lbs
Gross Weight 0.355 lbs