2273-202

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2273-202 Wago Terminals, 2273 Series, COMPACT splicing connectorfor solid

MFG Item Number
22730202

2273-202 Wago Terminals, 2273 Series, COMPACT splicing connectorfor solid

MFG Item Number
22730202
Item Number
2273-202
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Terminals, 2273 Series
Item #
2273-202
COMPACT splicing connectorfor solid

2273 Series Information


Specifications

Specifications
Manufacturer Part Number 22730202
Manufacturer Wago
Product Series 2273
Family Series Wago Terminals, 2273 Series
Description COMPACT splicing connectorfor solid conductors, transparent
Max Voltage 450 V
Maximum Temperature 221 °F
Wire Type Copper to Aluminum, Copper to Copper
Color Transparent
Style Push In
Direct Burial No
Strain Relief No
Maximum Wire Capacity (2) #14
Wire Size Range 20-14 AWG
Net Weight 0.005 lbs
Gross Weight 0.002 lbs