2273-205

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2273-205

Wago Terminals, 2273 Series

2273-205

Wago Terminals, 2273 Series
COMPACT splicing connectorfor solid
Item Number
2273-205
MFG Item Number
22730205
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, 2273 Series
Item #
2273-205
COMPACT splicing connectorfor solid

2273 Series Information


Specifications

Specifications
Manufacturer Part Number 22730205
Manufacturer Wago
Product Series 2273
Family Series Wago Terminals, 2273 Series
Description COMPACT splicing connectorfor solid conductors, transparent
Max Voltage 450 V
Maximum Temperature 221 °F
Wire Type Copper to Aluminum, Copper to Copper
Color Transparent
Style Push In
Direct Burial No
Strain Relief No
Maximum Wire Capacity (5) #14
Wire Size Range 20-14 AWG
Net Weight 0.0035 lbs
Gross Weight 0.004 lbs