Series Information
| Manufacturer Part Number | 2276.0 |
|---|---|
| Manufacturer | Altech |
| Family Series | Altech Terminals |
| Description | Ferrule, Ins, 2AWG, Beige, Short, Industry Std, Single Wire, 30mm OAL, 18mm Strip Length, H35.0/18 |
| Color | Beige |
| Insulated | Yes |
| Insulation Material | Polypropylene |
| DIN Standard | Industry Standard |
| Strip Length | 0.71 " |
| Length | 1.18 " |
| Number of Wires | 1 |
| Wire Size Range | 2 AWG |
| Gross Weight | 0.005 lbs |
| Net Weight | 0.005 lbs |