228
Simpson Electric Electrical Testers, LEAK Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

228

Simpson Electric Electrical Testers, LEAK Series

228

Simpson Electric Electrical Testers, LEAK Series
TESTER,AC LEAKAGE,IEC
Item Number
228
MFG Item Number
40027
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Testers, LEAK Series
Item #
228
TESTER,AC LEAKAGE,IEC

LEAK Series Information

Specifications

Specifications
Manufacturer Part Number 40027
Manufacturer Simpson Electric
Product Series LEAK
Family Series Simpson Electric Electrical Testers, LEAK Series
Description TESTER,AC LEAKAGE,IEC
Temperature Measurement No
Frequency 60 Hz
Backlight No
Max Voltage 300 VAC, 300 VDC
Polarity Yes
Net Weight 0 lbs
Gross Weight 0 lbs