2281
Bodine Gearmotors, 48R-5H Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2281 Bodine Gearmotors, 48R-5H Series, Right Angle AC Gearmotor, 0.75 HP,

MFG Item Number
BE-2281

2281 Bodine Gearmotors, 48R-5H Series, Right Angle AC Gearmotor, 0.75 HP,

MFG Item Number
BE-2281
Item Number
2281
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearmotors, 48R-5H Series
Item #
2281
Right Angle AC Gearmotor, 0.75 HP,

48R-5H Series Information

Specifications

Specifications
Manufacturer Part Number BE-2281
Manufacturer Bodine
Product Series 48R-5H
Family Series Bodine Gearmotors, 48R-5H Series
Description Right Angle AC Gearmotor, 0.75 HP, 3 PH, 230VAC,460VAC, 47 RPM
Output Speed 47 RPM
Ratio 36:1
Nominal Ratio (:1) 36
Nominal Torque 285 in-lbs
Output Style Right Hand Shaft
Horsepower 3/4 hp
Phase 3
AC Voltage 230 VAC, 460 VAC
Nominal Voltage 240 VAC, 480 VAC
Current Rating 1.3 A, 2.7 A
Net Weight 3.9675 lbs
Gross Weight 3.9675 lbs