22824SPJ

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

22824SPJ

Cully-Minerallac Fasteners

22824SPJ

Cully-Minerallac Fasteners
10-32 X 1-1/2 BHMS SOCKET PIN
MFG Item Number
22824SPJ
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 20

Description

Fasteners, Series
Item #
22824SPJ
10-32 X 1-1/2 BHMS SOCKET PIN

Series Information

Specifications

Specifications
Manufacturer Part Number 22824SPJ
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Fasteners
Description 10-32 X 1-1/2 BHMS SOCKET PIN
Screw Type Tamperproof
Bit Type Socket Pin
Size #10-32 x 1-1/2
Bit Size 5/32
Screw Head Type Button Head
Material Stainless Steel
Net Weight 0 lbs
Gross Weight 0 lbs