228D
Hammond Manufacturing Transformers, 228 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

228D

Hammond Manufacturing Transformers, 228 Series

228D

Hammond Manufacturing Transformers, 228 Series
TRANSFORMER, 10VA, ENCLOSED, PRI:
MFG Item Number
228D
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, 228 Series
Item #
228D
TRANSFORMER, 10VA, ENCLOSED, PRI:

228 Series Information

Specifications

Specifications
Manufacturer Part Number 228D
Manufacturer Hammond Manufacturing
Product Series 228
Family Series Hammond Manufacturing Transformers, 228 Series
Description TRANSFORMER, 10VA, ENCLOSED, PRI: 1110VAC, SEC: 20V, PC MOUNT, EPOXY CAST, LOW PROFILE
VA Rating 10 VA
Primary Voltage 115 V
Secondary Voltage 20 V
Termination Pins
Type Low Profile
Net Weight 0 lbs
Gross Weight 0 lbs