229-2
Simpson Electric Electrical Testers, LEAK Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

229-2

Simpson Electric Electrical Testers, LEAK Series

229-2

Simpson Electric Electrical Testers, LEAK Series
TESTER,AC LEAKAGE
Item Number
229-2
MFG Item Number
12267
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

Electrical Testers, LEAK Series
Item #
229-2
TESTER,AC LEAKAGE

LEAK Series Information

Specifications

Specifications
Manufacturer Part Number 12267
Manufacturer Simpson Electric
Product Series LEAK
Family Series Simpson Electric Electrical Testers, LEAK Series
Description TESTER,AC LEAKAGE
Temperature Measurement No
Frequency 60 Hz
Backlight No
Max Voltage 300 VAC, 300 VDC
Polarity Yes
Net Weight 4 lbs
Gross Weight 4 lbs