229-TB
Thomas & Betts Bushings, Plastic-Bushings Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

229-TB

Thomas & Betts Bushings, Plastic-Bushings Series

229-TB

Thomas & Betts Bushings, Plastic-Bushings Series
PLASTIC INSULATING BUSHING
MFG Item Number
229-TB
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Bushings, Plastic-Bushings Series
Item #
229-TB
PLASTIC INSULATING BUSHING

Plastic-Bushings Series Information


Specifications

Specifications
Manufacturer Part Number 229-TB
Manufacturer Thomas & Betts
Product Series Plastic-Bushings
Family Series Thomas & Betts Bushings, Plastic-Bushings Series
Description 3 Inch Non Metallic Insulated Bushing for Use with Rigid/IMC Conduit
Grounding No
Hazardous Location No
Temperature Rating 105 °C
Insulation Material Thrmplas
Mounting Threaded
Composition Plastic
Trade Size 3 "
Conduit Fitting RMC (Rigid Metallic Conduit), IMC (Intermediate Metallic Conduit)
Approvals CSA, UL
Net Weight 0.13 lbs
Gross Weight 0.13 lbs