2290390
ASI-Automation Systems Interconnect Terminals

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2290390 ASI-Automation Systems Interconnect Terminals, compression lug, Non-insulated, 250

MFG Item Number
2290390

2290390 ASI-Automation Systems Interconnect Terminals, compression lug, Non-insulated, 250

MFG Item Number
2290390
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
2290390
compression lug, Non-insulated, 250

Series Information

Specifications

Specifications
Manufacturer Part Number 2290390
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Terminals
Description compression lug, Non-insulated, 250 MCM Fine Strand, 5/8 Studin.
Wire Size Range 250 kcmil
Stud Size 5/8 "
Material Copper
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs