Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

22949 Brady Signs & Signage, B401 7X10 RED/BLK/WHT DANGER

MFG Item Number
22949

22949 Brady Signs & Signage, B401 7X10 RED/BLK/WHT DANGER

MFG Item Number
22949
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
22949
B401 7X10 RED/BLK/WHT DANGER

Series Information

Specifications

Specifications
Manufacturer Part Number 22949
Manufacturer Brady
Family Series Brady Signs & Signage
Description DANGER Crane Overhead Sign, 7 H x 10 W x 0.06 D, Polystyrene
Type Safety Signs
Background Color White
Header Danger
Legend Crane Overhead
Material Plastic
Language English
Height 7 "
Width 10 "
Net Weight 0.16 lbs
Gross Weight 0.16 lbs