Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 22995012 |
|---|---|
| Manufacturer | Socomec |
| Family Series | Socomec Industrial Accessories |
| Description | HANDLE D M00B |
| Padlockable | No |
| Color | Blue |
| Defeatable | No |
| Operator Type | Selector Handle |
| Net Weight | 0.022 lbs |
| Gross Weight | 0.022 lbs |