229A230
Hammond Manufacturing Transformers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

229A230

Hammond Manufacturing Transformers

229A230

Hammond Manufacturing Transformers
TRANSFORMER, 6VA, OPEN, PRI:
MFG Item Number
229A230
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, Series
Item #
229A230
TRANSFORMER, 6VA, OPEN, PRI:

Series Information

Specifications

Specifications
Manufacturer Part Number 229A230
Manufacturer Hammond Manufacturing
Family Series Hammond Manufacturing Transformers
Description TRANSFORMER, 6VA, OPEN, PRI: 115/230V, SEC: 230V, PC MOUNT, LOW PROFILE
VA Rating 6 VA
Primary Voltage 115 V, 230 V
Secondary Voltage 230 V
Termination Pins
Insulation Class Class B
Type Low Profile
Approvals cUL, cURus
Net Weight 0.33 lbs
Gross Weight 0.365 lbs