229C56
Hammond Manufacturing Transformers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

229C56 Hammond Manufacturing Transformers, TRANSFORMER, 24VA, OPEN, PRI:

MFG Item Number
229C56

229C56 Hammond Manufacturing Transformers, TRANSFORMER, 24VA, OPEN, PRI:

MFG Item Number
229C56
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, Series
Item #
229C56
TRANSFORMER, 24VA, OPEN, PRI:

Series Information

Specifications

Specifications
Manufacturer Part Number 229C56
Manufacturer Hammond Manufacturing
Family Series Hammond Manufacturing Transformers
Description TRANSFORMER, 24VA, OPEN, PRI: 115/230V, SEC: 56V, PC MOUNT, LOW PROFILE
VA Rating 24 VA
Primary Voltage 115 V, 230 V
Secondary Voltage 56 V
Termination Pins
Insulation Class Class B
Type Low Profile
Approvals cUL, cURus
Net Weight 0.97 lbs
Gross Weight 1.06 lbs