Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
22F061 Catamount, a T & B Brand Terminals, Dragon Tooth Series, FORK TERM CU 24-15 AWG NO6 STUD
22F061 Catamount, a T & B Brand Terminals, Dragon Tooth Series, FORK TERM CU 24-15 AWG NO6 STUD
This item cannot be canceled or returned
Description
Terminals, Dragon Tooth Series
FORK TERM CU 24-15 AWG NO6 STUD
Dragon Tooth Series Information
Specifications
Specifications
| Manufacturer Part Number |
22F061 |
| Manufacturer |
Catamount, a T & B Brand |
| Product Series |
Dragon Tooth |
| Family Series |
Catamount, a T & B Brand Terminals, Dragon Tooth Series |
| Description |
Insulation Piercing Magnet Wire Fork Terminal, Length .78 Inches, Width .30 Inches, Length of Teeth .32 Inches, Width of Teeth .16 Inches, Stud Size 6, Wire Range 24 AWG - 15 AWG 404 Circular Mil Area - 4,100 Circular Mil Area, Copper Alloy, Tin |
| Terminal Type |
Spade/Fork - Piercing |
| Wire Size Range |
24-15 AWG |
| Insulated |
Non-Insulated |
| Stud Size |
#6 |
| Net Weight |
0.0625 lbs |
| Gross Weight |
0.001 lbs |
22F061
Catamount, a T & B Brand Terminals, Dragon Tooth Series