22F106
Catamount, a T & B Brand Terminals, Dragon Tooth Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

22F106

Catamount, a T & B Brand Terminals, Dragon Tooth Series

22F106

Catamount, a T & B Brand Terminals, Dragon Tooth Series
FORK TERM CU 16-12 AWG No10 STUD
MFG Item Number
22F106
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 1000

Description

Terminals, Dragon Tooth Series
Item #
22F106
FORK TERM CU 16-12 AWG No10 STUD

Dragon Tooth Series Information

Specifications

Specifications
Manufacturer Part Number 22F106
Manufacturer Catamount, a T & B Brand
Product Series Dragon Tooth
Family Series Catamount, a T & B Brand Terminals, Dragon Tooth Series
Description Insulation Piercing Magnet Wire Fork Terminal, Length .91 Inches, Width .30 Inches, Length of Teeth .45 Inches, Width of Teeth .25 Inches, Stud Size 10, Wire Range 16 AWG - 12 AWG 2,580 Circular Mil Area - 12,330 Circular Mil Area, Copper Alloy, Tin
Terminal Type Spade/Fork - Piercing
Wire Size Range 24-15 AWG
Insulated Non-Insulated
Stud Size #10
Net Weight 0.001 lbs
Gross Weight 0.001 lbs