22HSC

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

22HSC Eaton's B-Line series Wireway, Connector, 2.5in.x2.5in., Std Connector

MFG Item Number
11782031

22HSC Eaton's B-Line series Wireway, Connector, 2.5in.x2.5in., Std Connector

MFG Item Number
11782031
Item Number
22HSC
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
22HSC
Connector, 2.5in.x2.5in., Std Connector

Series Information

Specifications

Specifications
Manufacturer Part Number 11782031
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Wireway
Description Connector, 2.5in.x2.5in., Std Connector Style
Style Wireway Connector
Nominal Height 2.5 "
Nominal Width 2.5 "
Net Weight 0.41 lbs
Gross Weight 0.41 lbs