22HSCU

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

22HSCU Eaton's B-Line series Wireway, Connector, 2.5in.x2.5in., Universal

MFG Item Number
78205154554

22HSCU Eaton's B-Line series Wireway, Connector, 2.5in.x2.5in., Universal

MFG Item Number
78205154554
Item Number
22HSCU
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
22HSCU
Connector, 2.5in.x2.5in., Universal

Series Information

Specifications

Specifications
Manufacturer Part Number 78205154554
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Wireway
Description Connector, 2.5in.x2.5in., Universal Style, for Adapting to Competitive Wireway
Style Wireway Connector
Nominal Height 2.5 "
Nominal Width 2.5 "
Net Weight 0 lbs
Gross Weight 0 lbs