22HSLOUT

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

22HSLOUT Eaton's B-Line series Wireway, 90 Degree Elbow, 2.5in., Outside Open

MFG Item Number
78205154735

22HSLOUT Eaton's B-Line series Wireway, 90 Degree Elbow, 2.5in., Outside Open

MFG Item Number
78205154735
Item Number
22HSLOUT
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
22HSLOUT
90 Degree Elbow, 2.5in., Outside Open

Series Information

Specifications

Specifications
Manufacturer Part Number 78205154735
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Wireway
Description 90 Degree Elbow, 2.5in., Outside Open
Style 90 Elbow
Nominal Height 2.5 "
Nominal Width 2.5 "
Net Weight 0 lbs
Gross Weight 0 lbs