22J820E

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

22J820E

Ohmite Resistors, 20 Series

22J820E

Ohmite Resistors, 20 Series
RESISTOR, 820 OHM, 2 WATT, FIXED,
MFG Item Number
22J820E
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 250

Description

Resistors, 20 Series
Item #
22J820E
RESISTOR, 820 OHM, 2 WATT, FIXED,

20 Series Information

  • Withstands High Humidity and Temperature Cycling
  • Durable Construction
The 20 Series axial terminal resistors are both durable and economical. They have all the electrical attributes of the more expensive 90 Series resistors, including all‑welded construction. They offer the durability of a lead free conformal vitreous enamel coating and are ideal for computer, communications and industrial applications in which cost, quality, and reliability are key considerations.

Specifications

Specifications
Manufacturer Part Number 22J820E
Manufacturer Ohmite
Product Series 20
Family Series Ohmite Resistors, 20 Series
Description RESISTOR, 820 OHM, 2 WATT, FIXED, AXIAL, WIREWOUND, +-5pct. TOLERANCE, RoHS COMPLIANT
Resistance 820 Ohm
Adjustable No
Non-Inductive No
Wattage 2 W
Composition Wirewound
Package Type Axial Lead
Terminal Type Axial Leads
Max Voltage 65 VAC
Tolerance % 5 %
Temp Coefficient (ppm/C) 30
Length 1.5 "
Mounting PC
Net Weight 0.0014 lbs
Gross Weight 0.0014 lbs