22L002
Catamount, a T & B Brand Terminals, Dragon Tooth Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

22L002 Catamount, a T & B Brand Terminals, Dragon Tooth Series, INSUL PRC WIRE SPLICE CU 24-15 AWG

MFG Item Number
22L002

22L002 Catamount, a T & B Brand Terminals, Dragon Tooth Series, INSUL PRC WIRE SPLICE CU 24-15 AWG

MFG Item Number
22L002
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 1000

Description

Terminals, Dragon Tooth Series
Item #
22L002
INSUL PRC WIRE SPLICE CU 24-15 AWG

Dragon Tooth Series Information

Specifications

Specifications
Manufacturer Part Number 22L002
Manufacturer Catamount, a T & B Brand
Product Series Dragon Tooth
Family Series Catamount, a T & B Brand Terminals, Dragon Tooth Series
Description Insulation Piercing Magnet Wire Splice, Length .32 Inches, Width .25 Inches, Height .19 Inches, Wire Range 24 AWG - 15 AWG 2,048 Circular Mil Area - 9,110 Circular Mil Area, Copper Alloy, Tin Plated
Terminal Type Splice - Piercing
Wire Size Range 24-15 AWG
Insulated Non-Insulated
Net Weight 0.001 lbs
Gross Weight 0.001 lbs