22L008
Catamount, a T & B Brand Terminals, Dragon Tooth Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

22L008 Catamount, a T & B Brand Terminals, Dragon Tooth Series, INSUL PRC WIRE SPLICE CU 18-14 AWG

MFG Item Number
22L008

22L008 Catamount, a T & B Brand Terminals, Dragon Tooth Series, INSUL PRC WIRE SPLICE CU 18-14 AWG

MFG Item Number
22L008
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Terminals, Dragon Tooth Series
Item #
22L008
INSUL PRC WIRE SPLICE CU 18-14 AWG

Dragon Tooth Series Information

Specifications

Specifications
Manufacturer Part Number 22L008
Manufacturer Catamount, a T & B Brand
Product Series Dragon Tooth
Family Series Catamount, a T & B Brand Terminals, Dragon Tooth Series
Description Insulation Piercing Magnet Wire Splice, Length .70 Inches, Width .50 Inches, Height .35 Inches, Wire Range 18 AWG - 14 AWG 12,960 Circular Mil Area - 30,550 Circular Mil Area, Copper Alloy, Tin Plated
Terminal Type Splice - Piercing
Wire Size Range 18-14 AWG
Insulated Non-Insulated
Net Weight 0.005 lbs
Gross Weight 0.01 lbs