Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
22L010 Catamount, a T & B Brand Terminals, Dragon Tooth Series, DRAGON TOOTH SPLICE
22L010 Catamount, a T & B Brand Terminals, Dragon Tooth Series, DRAGON TOOTH SPLICE
This item cannot be canceled or returned
Description
Terminals, Dragon Tooth Series
Dragon Tooth Series Information
Specifications
Specifications
| Manufacturer Part Number |
22L010 |
| Manufacturer |
Catamount, a T & B Brand |
| Product Series |
Dragon Tooth |
| Family Series |
Catamount, a T & B Brand Terminals, Dragon Tooth Series |
| Description |
Connector Insulation Piercing Splices .70x.78, 69,750 - 173,090 CU, 52,136 - 124,561 AL |
| Terminal Type |
Splice - Piercing |
| Wire Size Range |
50-125 kcmil Alum, 70-170 kcmil Copper |
| Insulated |
Non-Insulated |
| Color |
Gray |
| Material |
Copper |
| Plating Material |
Tin |
| Approvals |
CSA, UL |
| Net Weight |
0.03 lbs |
| Gross Weight |
0.03 lbs |
22L010
Catamount, a T & B Brand Terminals, Dragon Tooth Series