22LF01
Catamount, a T & B Brand Terminals, Dragon Tooth Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

22LF01 Catamount, a T & B Brand Terminals, Dragon Tooth Series, INSUL PRC FEM DISCON CU 24-15 AWG

MFG Item Number
22LF01

22LF01 Catamount, a T & B Brand Terminals, Dragon Tooth Series, INSUL PRC FEM DISCON CU 24-15 AWG

MFG Item Number
22LF01
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 1000

Description

Terminals, Dragon Tooth Series
Item #
22LF01
INSUL PRC FEM DISCON CU 24-15 AWG

Dragon Tooth Series Information

Specifications

Specifications
Manufacturer Part Number 22LF01
Manufacturer Catamount, a T & B Brand
Product Series Dragon Tooth
Family Series Catamount, a T & B Brand Terminals, Dragon Tooth Series
Description Insulation Piercing Magnet Wire Female Disconnect, Length .79 Inches, Width .25 Inches, Length of Teeth .32 Inches, Width of Teeth .16 Inches, Tab Size .250 x .032, Wire Range 24 AWG - 15 AWG 404 Circular Mil Area - 4,100 Circular Mil Area, Copper
Terminal Type Disconnect - Piercing
Wire Size Range 24-15 AWG
Insulated Non-Insulated
Net Weight 0.01 lbs
Gross Weight 0.01 lbs