22P2CA1200102

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

22P2CA1200102

Eagle Signal Relays, 22 Series

22P2CA1200102

Eagle Signal Relays, 22 Series
G.P. round base relay
MFG Item Number
22P2CA1200102
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, 22 Series
Item #
22P2CA1200102
G.P. round base relay

22 Series Information

  • Polycarbonate Dust Cover has Low Moisture Absorption and High Impact Strength
  • Integral Indicator Light Available
  • Polyurethane Insulated Magnet Wire Improves Heat Dissipation

Specifications

Specifications
Manufacturer Part Number 22P2CA1200102
Manufacturer Eagle Signal
Product Series 22
Family Series Eagle Signal Relays, 22 Series
Description G.P. round base relay
Coil Voltage 120 VAC
Contacts DPDT
Mounting Plug In
Termination Round Pin
Enclosure Plastic
Status Indicator Yes
Material Silver
Nominal Coil Voltage 120 VAC
Current Rating 10 A
Bifurcated Contact No
Mechanical Latch No
Hazardous Location No
Safety Guided No
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs