Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eagle Signal Relays, 22 Series
22P3CA120
Eagle Signal Relays, 22 Series
G.P. ROUND BASE RELAY; 120VAC; THREE
MFG Item Number
22P3CA120
This item cannot be canceled or returned
Description
G.P. ROUND BASE RELAY; 120VAC; THREE
- Polycarbonate Dust Cover has Low Moisture Absorption and High Impact Strength
- Integral Indicator Light Available
- Polyurethane Insulated Magnet Wire Improves Heat Dissipation
Specifications
Specifications
| Manufacturer Part Number |
22P3CA120 |
| Manufacturer |
Eagle Signal |
| Product Series |
22 |
| Family Series |
Eagle Signal Relays, 22 Series |
| Description |
G.P. ROUND BASE RELAY; 120VAC; THREE POLE |
| Coil Voltage |
120 VAC |
| Contacts |
3PDT |
| Mounting |
Plug In |
| Termination |
Round Pin |
| Enclosure |
Plastic |
| Status Indicator |
No |
| Material |
Silver |
| Nominal Coil Voltage |
120 VAC |
| Current Rating |
10 A |
| Bifurcated Contact |
No |
| Mechanical Latch |
No |
| Hazardous Location |
No |
| Safety Guided |
No |
| Approvals |
CSA, UL |
| Net Weight |
0.1875 lbs |
| Gross Weight |
0.1875 lbs |
22P3CA120
Eagle Signal Relays, 22 Series