22P5038
Hammond Manufacturing Enclosures, 22P Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

22P5038

Hammond Manufacturing Enclosures, 22P Series

22P5038

Hammond Manufacturing Enclosures, 22P Series
50 x 38 Fits Encl. 54 x 42
MFG Item Number
22P5038
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 22P Series
Item #
22P5038
50 x 38 Fits Encl. 54 x 42

22P Series Information

  • 22P5038 is Formed from 12‑Guage Steel. All Others Are Formed from 10‑Gauge Steel.
  • Panels and Mounting Hardware Included.
  • Finished in White.

Specifications

Specifications
Manufacturer Part Number 22P5038
Manufacturer Hammond Manufacturing
Product Series 22P
Family Series Hammond Manufacturing Enclosures, 22P Series
Description 50 x 38 Fits Encl. 54 x 42 FOR 50 X 38, FITS ENCL. 54 X 42, ACCE.
Material Steel
Composition Metallic
Panel Type Inner
Perforated No
Kit No
Nominal Height 54 "
Nominal Width 42 "
Net Weight 55 lbs
Gross Weight 55 lbs