22P5644
Hammond Manufacturing Enclosures, 22P Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
22P5644 Hammond Manufacturing Enclosures, 22P Series, 56 x 44 Fits Encl. 60 x 48
MFG Item Number
22P5644

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

22P5644 Hammond Manufacturing Enclosures, 22P Series, 56 x 44 Fits Encl. 60 x 48

MFG Item Number
22P5644
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 22P Series
Item #
22P5644
56 x 44 Fits Encl. 60 x 48

22P Series Information

  • 22P5038 is Formed from 12‑Guage Steel. All Others Are Formed from 10‑Gauge Steel.
  • Panels and Mounting Hardware Included.
  • Finished in White.

Specifications

Specifications
Manufacturer Part Number 22P5644
Manufacturer Hammond Manufacturing
Product Series 22P
Family Series Hammond Manufacturing Enclosures, 22P Series
Description 56 x 44 Fits Encl. 60 x 48 FOR 56 X 44, FITS ENCL. 60 X 48, ACCE.
Material Steel
Composition Metallic
Panel Type Inner
Perforated No
Kit No
Nominal Height 60 "
Nominal Width 48 "
Net Weight 100 lbs
Gross Weight 100 lbs