22P6856
Hammond Manufacturing Enclosures, 22P Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
22P6856 Hammond Manufacturing Enclosures, 22P Series, 68 x 56 Fits Encl. 72 x 60
MFG Item Number
22P6856

22P6856 Hammond Manufacturing Enclosures, 22P Series, 68 x 56 Fits Encl. 72 x 60

MFG Item Number
22P6856
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 22P Series
Item #
22P6856
68 x 56 Fits Encl. 72 x 60

22P Series Information

  • 22P5038 is Formed from 12‑Guage Steel. All Others Are Formed from 10‑Gauge Steel.
  • Panels and Mounting Hardware Included.
  • Finished in White.

Specifications

Specifications
Manufacturer Part Number 22P6856
Manufacturer Hammond Manufacturing
Product Series 22P
Family Series Hammond Manufacturing Enclosures, 22P Series
Description 68 x 56 Fits Encl. 72 x 60 FOR 68 X 56, FITS ENCL. 72 X 60, ACCE.
Material Steel
Composition Metallic
Panel Type Inner
Perforated No
Kit No
Nominal Height 72 "
Nominal Width 60 "
Net Weight 149 lbs
Gross Weight 150 lbs