22P6868
Hammond Manufacturing Enclosures, 22P Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

22P6868

Hammond Manufacturing Enclosures, 22P Series

22P6868

Hammond Manufacturing Enclosures, 22P Series
68 x 68 Fits Encl. 72 x 72
MFG Item Number
22P6868
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 22P Series
Item #
22P6868
68 x 68 Fits Encl. 72 x 72

22P Series Information

  • 22P5038 is Formed from 12‑Guage Steel. All Others Are Formed from 10‑Gauge Steel.
  • Panels and Mounting Hardware Included.
  • Finished in White.

Specifications

Specifications
Manufacturer Part Number 22P6868
Manufacturer Hammond Manufacturing
Product Series 22P
Family Series Hammond Manufacturing Enclosures, 22P Series
Description 68 x 68 Fits Encl. 72 x 72 FOR 68 X 68, FITS ENCL. 72 X 72, ACCE.
Material Steel
Composition Metallic
Panel Type Inner
Perforated No
Kit No
Nominal Height 72 "
Nominal Width 72 "
Net Weight 181 lbs
Gross Weight 276 lbs