22Q2CD012

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
22Q2CD012 Eagle Signal Relays, 22 Series, G.P. ROUND BASE RELAY; 12VDC; TWO
MFG Item Number
22Q2CD012

22Q2CD012 Eagle Signal Relays, 22 Series, G.P. ROUND BASE RELAY; 12VDC; TWO

MFG Item Number
22Q2CD012
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, 22 Series
Item #
22Q2CD012
G.P. ROUND BASE RELAY; 12VDC; TWO

22 Series Information

  • Polycarbonate Dust Cover has Low Moisture Absorption and High Impact Strength
  • Integral Indicator Light Available
  • Polyurethane Insulated Magnet Wire Improves Heat Dissipation

Specifications

Specifications
Manufacturer Part Number 22Q2CD012
Manufacturer Eagle Signal
Product Series 22
Family Series Eagle Signal Relays, 22 Series
Description G.P. ROUND BASE RELAY; 12VDC; TWO POLE
Coil Voltage 12 VDC
Contacts DPDT
Mounting Plug In
Termination Round Pin
Enclosure Plastic
Status Indicator No
Material Silver
Nominal Coil Voltage 12 VDC
Current Rating 10 A
Bifurcated Contact No
Mechanical Latch No
Hazardous Location No
Safety Guided No
Approvals CSA, UL
Net Weight 0.1875 lbs
Gross Weight 0.1875 lbs
Alternatives
RR2P-U-DC12
RR2P-U-DC12
IDEC Relays, RR Series
RR2P-UL-DC12
RR2P-UL-DC12
IDEC Relays, RR Series
RR2P-ULC-DC12
RR2P-ULC-DC12
IDEC Relays, RR Series
20114-81
20114-81
Deltrol Controls Relays