RR2P-UL-DC12

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
RR2P-UL-DC12 IDEC Relays, RR Series, RELAY, DPDT, 10A, 12VDC W/ IND LGT
MFG Item Number
RR2P-ULDC12V

RR2P-UL-DC12 IDEC Relays, RR Series, RELAY, DPDT, 10A, 12VDC W/ IND LGT

MFG Item Number
RR2P-ULDC12V
Item Number
RR2P-UL-DC12
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, RR Series
Item #
RR2P-UL-DC12
RELAY, DPDT, 10A, 12VDC W/ IND LGT

RR Series Information

  • AC and DC Coils
  • 10 Amp Contacts
  • Three Contact Arrangements
  • UL Recognized E66043
  • Octal and Square Base Plug In
The RR series relays are widely used in instrumentation and industrial equipment. Plug In styles can be mounted using either panel mount or DIN rail mount sockets.

  • High Reliability and Service Life
  • Industry Standard Package
  • Flange Mount Available
  • Common Options Include Check Button and Indicator Light

Videos

Specifications

Specifications
Manufacturer Part Number RR2P-ULDC12V
Manufacturer IDEC
Product Series RR
Family Series IDEC Relays, RR Series
Description RELAY, DPDT, 10A, 12VDC W/ IND LGT
Coil Voltage 12 VDC
Contacts DPDT
Mounting Plug In
Termination Round Pin
Enclosure Plastic
Number of Connections 8
Status Indicator Yes
Push-to-Test Yes
Diode No
Material Silver
Nominal Coil Voltage 12 VDC
Current Rating 10 A
Bifurcated Contact No
Mechanical Latch No
Safety Guided No
Net Weight 0.18 lbs
Gross Weight 0.175 lbs
Alternatives
RR2P-U-DC12
RR2P-U-DC12
IDEC Relays, RR Series
RR2P-ULC-DC12
RR2P-ULC-DC12
IDEC Relays, RR Series
20114-81
20114-81
Deltrol Controls Relays