Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eagle Signal Relays, 22 Series
22Q3CA12002
Eagle Signal Relays, 22 Series
Relay, DPDT, 10A, 120VAC Coil,
MFG Item Number
22Q3CA12002
This item cannot be canceled or returned
Description
Relay, DPDT, 10A, 120VAC Coil,
- Polycarbonate Dust Cover has Low Moisture Absorption and High Impact Strength
- Integral Indicator Light Available
- Polyurethane Insulated Magnet Wire Improves Heat Dissipation
Specifications
Specifications
| Manufacturer Part Number |
22Q3CA12002 |
| Manufacturer |
Eagle Signal |
| Product Series |
22 |
| Family Series |
Eagle Signal Relays, 22 Series |
| Description |
Relay, DPDT, 10A, 120VAC Coil, Includes Ind Light |
| Coil Voltage |
120 VAC |
| Contacts |
3PDT |
| Mounting |
Plug In |
| Termination |
Round Pin |
| Enclosure |
Plastic |
| Status Indicator |
Yes |
| Material |
Silver |
| Nominal Coil Voltage |
120 VAC |
| Current Rating |
10 A |
| Bifurcated Contact |
No |
| Mechanical Latch |
No |
| Hazardous Location |
No |
| Safety Guided |
No |
| Approvals |
CSA, UL |
| Net Weight |
0.1875 lbs |
| Gross Weight |
0.1875 lbs |
22Q3CA12002
Eagle Signal Relays, 22 Series