Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
22R101 Catamount, a T & B Brand Terminals, Dragon Tooth Series, DT 22R101 CONN. INSULATION PRC RING
22R101 Catamount, a T & B Brand Terminals, Dragon Tooth Series, DT 22R101 CONN. INSULATION PRC RING
This item cannot be canceled or returned
Description
Terminals, Dragon Tooth Series
DT 22R101 CONN. INSULATION PRC RING
Dragon Tooth Series Information
Specifications
Specifications
| Manufacturer Part Number |
22R101 |
| Manufacturer |
Catamount, a T & B Brand |
| Product Series |
Dragon Tooth |
| Family Series |
Catamount, a T & B Brand Terminals, Dragon Tooth Series |
| Description |
DT 22R101 CONN. INSULATION PRC RING |
| Terminal Type |
Ring - Piercing |
| Wire Size Range |
24-15 AWG |
| Insulated |
Non-Insulated |
| Stud Size |
#10 |
| Net Weight |
0.001 lbs |
| Gross Weight |
0.001 lbs |
22R101
Catamount, a T & B Brand Terminals, Dragon Tooth Series