Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
22R146 Catamount, a T & B Brand Terminals, Dragon Tooth Series, RING TERM CU 16-12 AWG 1/4 STUD
22R146 Catamount, a T & B Brand Terminals, Dragon Tooth Series, RING TERM CU 16-12 AWG 1/4 STUD
This item cannot be canceled or returned
Description
Terminals, Dragon Tooth Series
RING TERM CU 16-12 AWG 1/4 STUD
Dragon Tooth Series Information
Specifications
Specifications
| Manufacturer Part Number |
22R146 |
| Manufacturer |
Catamount, a T & B Brand |
| Product Series |
Dragon Tooth |
| Family Series |
Catamount, a T & B Brand Terminals, Dragon Tooth Series |
| Description |
Insulation Piercing Magnet Wire Ring Terminal, Length .95 Inches, Width .42 Inches, Length of Teeth .45 Inches, Width of Teeth .25 Inches, Stud Size 1/4 Inch, Wire Range 16 AWG - 12 AWG 2,580 Circular Mil Area - 12,330 Circular Mil Area, Copper |
| Terminal Type |
Ring - Piercing |
| Wire Size Range |
24-15 AWG |
| Insulated |
Non-Insulated |
| Stud Size |
1/4 " |
| Net Weight |
0.001 lbs |
| Gross Weight |
0.001 lbs |
22R146
Catamount, a T & B Brand Terminals, Dragon Tooth Series