CVS Series Information
| Manufacturer Part Number | 23-23-125-8 |
|---|---|
| Manufacturer | SolaHD |
| Product Series | CVS |
| Family Series | SolaHD Transformers, CVS Series |
| Description | Features:40 DB Common Mode/Transverse Mode Noise Attenuation, Galvanic Isolation, Standard:UL 1012, CSA, Wattage:250VA, Primary Voltage:120/240/480V AC, Secondary Voltage:120V AC, Frequency Rating:60HZ, Single Phase |
| Phase | 1 |
| Output | 0.25 kVA |
| Input VAC (Primary) | 120 VAC, 240 VAC, 480 VAC |
| Output VAC (Secondary) | 120 VAC |
| Mounting | Wall |
| Operating Temp.(F) | -4 to 122 Degrees F |
| Operating Temperature | -4-122 °F |
| Approvals | CSA, UL |
| Net Weight | 29 lbs |
| Gross Weight | 28.35 lbs |