Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
23-717 Eaton Contactors, CONTAct
23-717 Eaton Contactors, CONTAct
This item cannot be canceled or returned
Specifications
Specifications
| Family Series |
Eaton Contactors |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
23-717 |
| Description |
Eaton control product contact - 23-717 |
| Type |
Contact |
| Net Weight |
0.125 lbs |
| Gross Weight |
0.125 lbs |