Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
23-813 Eaton Contactors, CONTACT
23-813 Eaton Contactors, CONTACT
This item cannot be canceled or returned
Specifications
Specifications
| Family Series |
Eaton Contactors |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
23-813 |
| Description |
CONTACT - 23-813 |
| Type |
Contact |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |