230-04301-7
Siemens Building Technologies HVAC Valves, PICV Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

230-04301-7

Siemens Building Technologies HVAC Valves, PICV Series

230-04301-7

Siemens Building Technologies HVAC Valves, PICV Series
1/2in. Pressure Ind. Control Valve 7
MFG Item Number
230-04301-7
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, PICV Series
Item #
230-04301-7
1/2in. Pressure Ind. Control Valve 7

PICV Series Information


Specifications

Specifications
Manufacturer Part Number 230-04301-7
Manufacturer Siemens Building Technologies
Product Series PICV
Family Series Siemens Building Technologies HVAC Valves, PICV Series
Description 1/2in. Pressure Ind. Control Valve 7 GPM + 3P NSR
Capacity 7 Cv
Pipe Size 0.5 "
Connection Type Threaded
Max Close-Off Pressure 45 psi
Body Pattern Two-Way Normally Closed
Valve Style PICV
Medium Temperature Range 34-250 °F
Flow Characteristic Linear
Nominal Voltage 24 VAC
Fail-Safe Mode Non-Spring
Net Weight 1.5 lbs
Gross Weight 1.5 lbs