230-04314-15
Siemens Building Technologies HVAC Valves

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

230-04314-15

Siemens Building Technologies HVAC Valves

230-04314-15

Siemens Building Technologies HVAC Valves
1-1/4in. PICV 15 GPM + 3P NSR NO
MFG Item Number
230-04314-15
More specs
This item cannot be canceled or returned

Obsolete

Description

HVAC Valves, Series
Item #
230-04314-15
1-1/4in. PICV 15 GPM + 3P NSR NO

Series Information

Specifications

Specifications
Manufacturer Part Number 230-04314-15
Manufacturer Siemens Building Technologies
Family Series Siemens Building Technologies HVAC Valves
Description 1-1/4in. PICV 15 GPM + 3P NSR NO
Capacity 15 GPM
Pipe Size 1.25 "
Body Pattern Two-Way
Valve Style PICV
Fail-Safe Mode Non-Spring
Net Weight 0 lbs
Gross Weight 0 lbs