Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Trumeter Distance Meters, 2300 Series
2300-12MCG
Trumeter Distance Meters, 2300 Series
MFG Item Number
2300-12MCG
This item cannot be canceled or returned
Description
Distance Meters, 2300 Series
Specifications
Specifications
| Manufacturer Part Number |
2300-12MCG |
| Manufacturer |
Trumeter |
| Product Series |
2300 |
| Family Series |
Trumeter Distance Meters, 2300 Series |
| Description |
1/3M RCP M/CM TG |
| Measurement Type |
Imperial, Metric |
| Unit Reading |
Meters, Centimeters |
| Meter Display Type |
6 Digit |
| Wheel Circumference |
1/3 m |
| Material |
Rubber Covered Plastic |
| Retractable Stand |
No |
| Telescopic Handle |
No |
| Net Weight |
2.81 lbs |
| Gross Weight |
2.81 lbs |
2300-12MCG
Trumeter Distance Meters, 2300 Series