Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
2300-12MFMG
MFG Item Number
2300-12MFMG
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
2300-12MFMG |
| Manufacturer |
Trumeter |
| Family Series |
Trumeter Distance Meters |
| Description |
1/3M RCP M TG |
| Measurement Type |
Metric |
| Unit Reading |
Meters |
| Meter Display Type |
6 Digit |
| Wheel Circumference |
1/3 m |
| Wheel Diameter |
5/8 " |
| Material |
Rubber Covered Plastic |
| Net Weight |
1.765 lbs |
| Gross Weight |
1.765 lbs |
2300-12MFMG
Trumeter Distance Meters