2300-13MFFC

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2300-13MFFC

Trumeter Distance Meters

2300-13MFFC

Trumeter Distance Meters
18in. RCP FT TC
MFG Item Number
2300-13MFFC
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Distance Meters, Series
Item #
2300-13MFFC
18in. RCP FT TC

Series Information

Specifications

Specifications
Manufacturer Part Number 2300-13MFFC
Manufacturer Trumeter
Family Series Trumeter Distance Meters
Description 18in. RCP FT TC
Measurement Type Imperial
Unit Reading Feet
Meter Display Type 6 Digit
Wheel Circumference 18 "
Wheel Diameter 5/8 "
Material Rubber Covered Plastic
Net Weight 0 lbs
Gross Weight 0 lbs