2300-13MYG

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
2300-13MYG Trumeter Distance Meters, 18in. RCP YDS 1/8THS TG
MFG Item Number
2300-13MYG

2300-13MYG Trumeter Distance Meters, 18in. RCP YDS 1/8THS TG

MFG Item Number
2300-13MYG
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Distance Meters, Series
Item #
2300-13MYG
18in. RCP YDS 1/8THS TG

Series Information

Specifications

Specifications
Manufacturer Part Number 2300-13MYG
Manufacturer Trumeter
Family Series Trumeter Distance Meters
Description 18in. RCP YDS 1/8THS TG
Measurement Type Imperial
Unit Reading Yards, 1/8ths
Meter Display Type 6 Digit
Wheel Circumference 18 "
Wheel Diameter 5/8 "
Material Rubber Covered Plastic
Net Weight 0.615 lbs
Gross Weight 1.94 lbs