2300-14MYG

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2300-14MYG

Trumeter Distance Meters

2300-14MYG

Trumeter Distance Meters
12in.RCP wheels, Yards/8th
MFG Item Number
2300-14MYG
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Distance Meters, Series
Item #
2300-14MYG
12in.RCP wheels, Yards/8th

Series Information

Specifications

Specifications
Manufacturer Part Number 2300-14MYG
Manufacturer Trumeter
Family Series Trumeter Distance Meters
Description 12in.RCP wheels, Yards/8th
Measurement Type Imperial
Unit Reading Yards
Meter Display Type 6 Digit
Wheel Circumference 12 "
Wheel Diameter 5/8 "
Material Rubber Covered Plastic
Net Weight 0.61 lbs
Gross Weight 1.71 lbs