2300-54MYC

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2300-54MYC

Trumeter Distance Meters

2300-54MYC

Trumeter Distance Meters
12in. KA YDS/8THS TC
MFG Item Number
2300-54MYC
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Distance Meters, Series
Item #
2300-54MYC
12in. KA YDS/8THS TC

Series Information

Specifications

Specifications
Manufacturer Part Number 2300-54MYC
Manufacturer Trumeter
Family Series Trumeter Distance Meters
Description 12in. KA YDS/8THS TC
Measurement Type Imperial
Unit Reading Yards, 1/8ths
Meter Display Type 6 Digit
Wheel Circumference 12 "
Wheel Diameter 5/8 "
Material Knurled Aluminum
Net Weight 0 lbs
Gross Weight 0 lbs