Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
2300270 ASI-Automation Systems Interconnect Terminals, compression lug, Non-insulated,
2300270 ASI-Automation Systems Interconnect Terminals, compression lug, Non-insulated,
This item cannot be canceled or returned
Description
compression lug, Non-insulated,
Specifications
Specifications
| Manufacturer Part Number |
2300270 |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Terminals |
| Description |
compression lug, Non-insulated, 250-300 MCM, 5/8 Studin. |
| Wire Size Range |
250-300 kcmil |
| Stud Size |
5/8 " |
| Material |
Copper |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
2300270
ASI-Automation Systems Interconnect Terminals