Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Bryant Electric Plugs & Receptacles
23005G
Bryant Electric Plugs & Receptacles
POW-INT PLUG, 2P3W, 20A 125-480V
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
POW-INT PLUG, 2P3W, 20A 125-480V
Specifications
Specifications
Manufacturer Part Number
23005G
Manufacturer
Bryant Electric
Family Series
Bryant Electric Plugs & Receptacles
Description
Locking Devices, Bryant Power Interrupting, Industrial, Male Plug, 20A 125V AC or DC, 10A 250V DC 480V AC, 2-Pole 3-Wire Grounding, Non-NEMA, Screw Terminal, Black/White
Current Rating
20 A
Number of Poles
3
Number of Wires
3
Voltage
125 VAC
Connection Type
Plug
Watertight
No
Isolated Ground
No
Color
Black, White
Comments
Replacement Use Only
Net Weight
0.25 lbs
Gross Weight
0.25 lbs
23005G
Bryant Electric Plugs & Receptacles